Erico CM24812M Spring Steel EM MR Conduit to Flange Clip With Retainer For 1/2 or 3/4 in. EMT Conduit and 1/8 thru 1/4 in. Flange | Graybar Store
     
Erico - Spring Steel EM MR Conduit to Flange Clip With Retainer For 1/2 or 3/4 in. EMT Conduit and 1/8 thru 1/4 in. Flange - CM24812M
+ / - Hover over image to Zoom
Other Views

    Spring Steel EM MR Conduit to Flange Clip With Retainer For 1/2 or 3/4 in. EMT Conduit and 1/8 thru 1/4 in. Flange

    Manufacturer: Erico
    Manufacturer #: CM24812M
    SKU: 95012635
    $10.52
    Checking Pricing
         
    Flange:1/8 to 1/4 in.
    Use With:1/2 or 3/4 in. EMT Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CM24812M
    • UNSPSC 31162905
    • Flange 1/8 to 1/4 in.
    • Materials Spring Steel
    Product Overview:
    Spring steel conduit to flange clip with riveted retainer strap for 1/2 or 3/4 in. EMT conduit and 1/8 thru 1/4 in. flange. Length 7.85 in. Load rating 75 lb.
    • Only One Piece to Install
    • Fast Hammer-On Installation
    • Riveted Retainer Strap Replaces Cumbersome Assemblies and Hardware
    • Retainer Strap is Easily Bent Into Position
    • Lightweight Design