Erico (nVent) 20M58 Spring Steel EM-M Series Conduit/Pipe to Flange Clip For 1-1/4 in. EMT or Rigid Conduit and 5/16 to 1/2 in. Flange | Graybar Store
     
Erico (nVent) - Spring Steel EM-M Series Conduit/Pipe to Flange Clip For 1-1/4 in. EMT or Rigid Conduit and 5/16 to 1/2 in. Flange - 20M58
+ / - Hover over image to Zoom
Other Views

    Spring Steel EM-M Series Conduit/Pipe to Flange Clip For 1-1/4 in. EMT or Rigid Conduit and 5/16 to 1/2 in. Flange

    Manufacturer: Erico (nVent)
    Manufacturer #: 20M58
    SKU: 88091708
    $3.63
    Checking Pricing
         
    Use With:1-1/4 in. EMT or Rigid Conduit
    Flange:5/16 to 1/2 in.
    Load Rating (Pound):75 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 20M58
    • UNSPSC 39121702
    • Flange 5/16 to 1/2 in.
    • Load Rating (Pound) 75 lb. Load Rating
    Product Overview:
    Spring Steel EM-M Series Conduit/Pipe to Flange Clip For 1-1/4 in. EMT or Rigid Conduit and 5/16 to 1/2 in. Flange, Load Rating 75 lb.
    • Used to Support Pipe From Beam Flanges
    • Pipe/Tube Clip Pivots a Full 360 Degrees
    • Available With Conduit Clip Bottom Mounted or Side Mounted