Erico (nVent) SC8A Cable Snap Clip For 0.218 to 0.281 in. O.D. Cable and 5/16 thru 1/2 in. Flange, Spring Steel | Graybar Store
     
Erico (nVent) - Cable Snap Clip For 0.218 to 0.281 in. O.D. Cable and 5/16 thru 1/2 in. Flange, Spring Steel - SC8A
+ / - Hover over image to Zoom
Other Views

    Cable Snap Clip For 0.218 to 0.281 in. O.D. Cable and 5/16 thru 1/2 in. Flange, Spring Steel

    Manufacturer: Erico (nVent)
    Manufacturer #: SC8A
    SKU: 92122501
    $1.15
    Checking Pricing
         
    Use With:0.218 to 0.281 in. O.D. Cable
    Mounting Type:Snap Mount
    Flange:5/16 thru 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # SC8A
    • UNSPSC 39121702
    • Flange 5/16 thru 1/2 in.
    • Materials Spring Steel
    • Mounting Type Snap Mount
    • Use With 0.218 to 0.281 in. O.D. Cable
    • SKU Spec Sheet
      SC8A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Erico spring steel cable snap clip for 0.218 to 0.281 in. O.D. cable and 5/16 thru 1/2 in. flange.
    • Supports cable from 1/16 - 1/2 in. flange
    • Works effectively with MC and AC cable dimensions 3/8 - 1-1/4 in. and low voltage cables from 7/32 in. and up
    • Snap clips attach to beams without tools within seconds