Erico (nVent) M58S Spring Steel Bottom-Mount Hammer On Flange Clip With Stud For 1/4 in. Rod and 5/16 thru 1/2 in. Flange | Graybar Store
     
Erico (nVent) - Spring Steel Bottom-Mount Hammer On Flange Clip With Stud For 1/4 in. Rod and 5/16 thru 1/2 in. Flange - M58S
+ / - Hover over image to Zoom
Other Views

    Spring Steel Bottom-Mount Hammer On Flange Clip With Stud For 1/4 in. Rod and 5/16 thru 1/2 in. Flange

    Manufacturer: Erico (nVent)
    Manufacturer #: M58S
    SKU: 88091946
    $1.86
    Checking Pricing
         
    Flange:5/16 to 1/2 in.
    Rod Size (Inch):1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # M58S
    • UNSPSC 31162905
    • Flange 5/16 to 1/2 in.
    • Materials Spring Steel
    • Rod Size (Inch) 1/4 in.
    • SKU Spec Sheet
      M58S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spring steel bottom-mount hammer on flange clip with stud for 1/4 in. rod and 5/16 thru 1/2 in. flange. Screw size 1/4 x 3/8 in.
    Bottom-mount hammer-on flange clips are used to support pipe from beam flanges and require only a hammer to install.