Erico (nVent) M912S Spring Steel Bottom-Mount Hammer On Flange Clip With Stud | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Erico (nVent) - Spring Steel Bottom-Mount Hammer On Flange Clip With Stud - M912S
+ / - Hover over image to Zoom
Other Views

    Spring Steel Bottom-Mount Hammer On Flange Clip With Stud

    Manufacturer: Erico (nVent)
    Manufacturer #: M912S
    SKU: 88091948
    $2.63
    Checking Pricing
         
    Flange:9/16 to 3/4 in
    Rod Size (Inch):1/4 in.
    Use With:Support Pipes from Beam Flanges
    Stud Size (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # M912S
    • UNSPSC 31162905
    • Flange 9/16 to 3/4 in
    • Materials Spring Steel
    • Rod Size (Inch) 1/4 in.
    Product Overview:
    Pentair® Hammer On Flange Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 100 (Static Load 3) lb; 25 (Static Load 1) lb; 75 (Static Load 2) lb
    Bottom-mount hammer-on flange clips are used to support pipe from beam flanges and require only a hammer to install.