B-Line (Eaton) N523ZN Spring Nut | Graybar Store
B-Line (Eaton) - Spring Nut - N523ZN
+ / - Hover over image to Zoom
Other Views

    Spring Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N523ZN
    SKU: 88036950
    $2.95
    Checking Pricing
         
    Size:5/16 In-18 TPI
    Color / Finish:ZINC PLATED
    Brand or Series:500
    Use With:B42 Channel; B52 Channel; B54 Channel; B56 Channel
    No. of Holes:1
    Thread Size:5/16-18 in.
    Depth:0.25 in
    Material Finish:Zinc-Plated
    Additional Features:Thickness 1/4 In, Weight 6.7 Lb per 100
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N523ZN
    • Size 5/16 In-18 TPI
    • UNSPSC 39121311
    • Additional Features Thickness 1/4 In, Weight 6.7 Lb per 100
    • Brand or Series 500
    • Color / Finish ZINC PLATED
    • Depth 0.25 in
    • Material Finish Zinc-Plated
    • Materials Aluminum
    • Thread Size 5/16-18 in.
    • Material Steel
    • For Use With 1-5/8 x 1-5/8 in. Channel
    • No. of Holes 1
    • Use With B42 Channel; B52 Channel; B54 Channel; B56 Channel
    • SKU Spec Sheet
      N523ZN Specification Sheet
      N523ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® 500 Series Spring Nut, Zinc-Plated, No. of Holes: 1, Size: 1/4 in