Times Microwave SPP250NMNM1.0M SPP™ Low-Loss Low-PIM Coaxial Cables, N-Male/N-Male, Length 1M | Graybar Store
     
Times Microwave - SPP™ Low-Loss Low-PIM Coaxial Cables, N-Male/N-Male, Length 1M - SPP250NMNM1.0M
+ / - Hover over image to Zoom
Other Views

    SPP™ Low-Loss Low-PIM Coaxial Cables, N-Male/N-Male, Length 1M

    Manufacturer: Times Microwave
    Manufacturer #: SPP250NMNM1.0M
    SKU: 25643338
    $51.07
    Checking Pricing
         
    Color:Blue
    Conductor Type:Solid Bare Copper
    Connectors:N Male (2)
    Length:1 m L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # SPP250NMNM1.0M
    • Color Blue
    • Connectors N Male (2)
    • UNSPSC 26121607
    • Conductor Type Solid Bare Copper
    • Length 1 m L
    • ECCN EAR99
    Product Overview:
    SPP Low Loss/Low PIM Coaxial Jumper Cables, Cable Size SPP250-LLPL, N-Male/N-Male, Length 1M
    • -160 dBc PIM For Optimal System Performance
    • UL Listed, Type CMP (Plenum), UL File E-170516
    • Super Flexible For Ease of Installation
    • Corrugated Copper Outer Conductor Providing Greater Than 100dB of Shielding
    • Durable FEP Outer Jacket is Suitable For Both Indoor and Outdoor Use