Rayovac SP123A-B Sportsman® Flashlight , Aircraft Grade Aluminum, 150 Lumens | Graybar Store
     
Rayovac - Sportsman® Flashlight , Aircraft Grade Aluminum, 150 Lumens - SP123A-B
+ / - Hover over image to Zoom
Other Views

    Sportsman® Flashlight , Aircraft Grade Aluminum, 150 Lumens

    Manufacturer: Rayovac
    Manufacturer #: SP123A-B
    SKU: 25427846
    $69.55
    Checking Pricing
         
    Lumen Output:150
    Power Source:(2) CR123A Lithium Batteries
    Length:1.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # SP123A-B
    • UNSPSC 39111610
    • Lamp Type LED
    • Length 1.25 in.
    • Lumen Output 150
    • Materials Aircraft Grade Aluminum
    • Power Source (2) CR123A Lithium Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Sportsman flashlight uses a high performance CREE XRE 150 lumen LED. Light requires (2) CR123A lithium batteries, included.
    Sportsman flashlight has a run time of 12 hours on low and 3 hours on high or strobe mode. Made of anodized aluminum, impact and water resistant. Tactical clip and holster included.