Prime Conduit 49016SD-010 SCH 40 Split Duct, 5 in. | Graybar Store
Prime Conduit - SCH 40 Split Duct, 5 in. - 49016SD-010
+ / - Hover over image to Zoom
Other Views

    SCH 40 Split Duct, 5 in.

    Manufacturer: Prime Conduit
    Manufacturer #: 49016SD-010
    SKU: 94009528
    $109.62
    Checking Pricing
         
    Length:10 ft.
    Additional Features:Unique Tongue-and-Groove Design
    Trade Size (Inches):5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Prime Conduit
    • Manufacturer # 49016SD-010
    • Application Power and Telecommunications
    • Type Split
    • UNSPSC 39131713
    • Additional Features Unique Tongue-and-Groove Design
    • Length 10 ft.
    • Material Type Plastic
    • Trade Size (Inches) 5
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plastic 5 inch split duct, Length: 10 ft and outer diameter 5.563 inch.