3M 5775A-MT Splice Kit | Graybar Store
     
3M - Splice Kit - 5775A-MT
+ / - Hover over image to Zoom
Other Views

    Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5775A-MT
    SKU: 25420847
    $1,776.78
    Checking Pricing
         
    Length:52 in.
    Wire Range:3/0 AWG to 250 kcmil (5/8 kV)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5775A-MT
    • Application Cable Trays; Direct Burial Locations; Moisture Sealing; Weather Exposed Locations
    • UNSPSC 26121649
    • Length 52 in.
    • Materials Silicone Rubber
    • Wire Range 3/0 AWG to 250 kcmil (5/8 kV)
    • SKU Spec Sheet
      5775A-MT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3M™ Splice Kit, Application: Cable Trays; Direct Burial Locations; Moisture Sealing; Weather Exposed Locations, Silicone Rubber, Wire Range: 3/0 AWG to 250 kcmil (5/8 kV), Length: 52 in