Cablofil (Legrand) PRECLICKPG Splice | Graybar Store
Cablofil (Legrand) - Splice - PRECLICKPG
+ / - Hover over image to Zoom
Other Views

    Splice

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: PRECLICKPG
    SKU: 25057977
    $26.32
    Checking Pricing
         
    Color / Finish:PG
    Package Quantity:8 per Pack
    Material Finish:Pre-Galvanized
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # PRECLICKPG
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 39131705
    • Color / Finish PG
    • Material Finish Pre-Galvanized
    Product Overview:
    Installation is fast and easy only a screwdriver is required to snap the splices in place Square holes allows for bolted connections. Pre Galvanized finish for indoor use