Panduit T12F-C T12F Spiral Wrap,Natural, 100 ft. | Graybar Store
Panduit - T12F Spiral Wrap,Natural, 100 ft. - T12F-C
+ / - Hover over image to Zoom
Other Views

    T12F Spiral Wrap,Natural, 100 ft.

    Manufacturer: Panduit
    Manufacturer #: T12F-C
    SKU: 89088435
    $37.45
    Checking Pricing
         
    Color:Natural
    Size:1/8 in
    Bundle Diameter (Inches):1/16 to 1/2
    Length:100 ft.
    Outer Diameter:0.12 in
    Wall Thickness:0.03 in
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T12F-C
    • Color Natural
    • Size 1/8 in
    • Type Spiral Wrap
    • UNSPSC 39131604
    • Bundle Diameter (Inches) 1/16 to 1/2
    Product Overview:
    Spiral Wrap, Natural, Length: 100 ft, Polyethylene, Outer Diameter: 0.12 in, Bundle Diameter (Inches): 1/16 to 1/2