Panduit HS2X2YL6 Spillout | Graybar Store
Panduit - Spillout - HS2X2YL6
+ / - Hover over image to Zoom
Other Views

    Spillout

    Manufacturer: Panduit
    Manufacturer #: HS2X2YL6
    SKU: 22121515
    $6.55
    Checking Pricing
    Items sold in feet or each.
         
    Dimensions:72 x x 2.29 in.
    Color / Finish:Yellow Zinc
    Additional Features:Cable Protection; Easy to Maintain; Fastest Installation; System Strength; Versatility
    Brand or Series:Fiber-Duct
    Length:72 in.
    Material:ABS (Fittings); Rigid PVC (Channel)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HS2X2YL6
    • Dimensions 72 x x 2.29 in.
    • UNSPSC 39131712
    • Additional Features Cable Protection; Easy to Maintain; Fastest Installation; System Strength; Versatility
    • Brand or Series Fiber-Duct
    • Color / Finish Yellow Zinc
    • Length 72 in.
    • Material ABS (Fittings); Rigid PVC (Channel)
    • SKU Spec Sheet
      HS2X2YL6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Used to carry the cables horizontally throughout the system. Accepts hinged cover HC2YL6. Use QuikLock Coupler FBC2X2YL to attach channel and/or fittings. Base and covers sold separately.
    Used to carry the cables horizontally throughout the system. Accepts hinged cover HC2YL6. Use QuikLock Coupler FBC2X2YL to attach channel and/or fittings. Base and covers sold separately.