Hirschmann 943221001 SPIDER 4-Port RJ45 Switch + 1 SC Fiber Port | Graybar Store
     
Hirschmann - SPIDER 4-Port RJ45 Switch + 1 SC Fiber Port - 943221001
+ / - Hover over image to Zoom
Other Views

    SPIDER 4-Port RJ45 Switch + 1 SC Fiber Port

    Manufacturer: Hirschmann
    Manufacturer #: 943221001
    SKU: 25229413
    $227.90
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Adapter Type:RJ45/SC
    Mounting Type:DIN-Rail
    No. of Ports:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 943221001
    • Type Unmanaged
    • No. of Ports 4
    • UNSPSC 32151702
    • Adapter Type RJ45/SC
    • Mounting Type DIN-Rail
    • Transmission Speed (Mbps) 10/100
    • ECCN 5A991
    • Country of Origin DE - Germany
    Product Overview:
    SPIDER DIN rail mountable compact configurable ethernet switch, transmission speed 10/100 Mbps with 4 unmanaged RJ45 ports + 1 SC fiber ports.
    • Auto-crossing
    • Auto-negotiation
    • Auto-polarity
    • 4 x 10/100BASE-TX, TP-cable
    • 1 x 100BASE-FX, MM cable, SC sockets