Lenox 3003838L Speed Slot® Bi-Metal Hole Saw Standard Pack, 2-3/8 in. | Graybar Store
     
Lenox - Speed Slot® Bi-Metal Hole Saw Standard Pack, 2-3/8 in. - 3003838L
+ / - Hover over image to Zoom
Other Views

    Speed Slot® Bi-Metal Hole Saw Standard Pack, 2-3/8 in.

    Manufacturer: Lenox
    Manufacturer #: 3003838L
    SKU: 88013285
    $18.25
    Checking Pricing
         
    Hole Diameter:2-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 3003838L
    • UNSPSC 27112826
    • Hole Diameter 2-3/8 in.
    • Materials High Speed Steel
    • For Use With Stainless Steel, Mild Steel, Cast-Iron, Copper, Brass, Aluminum, Plastics, Wood, Composition Board
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-3/8 inch Speed Slot® bi-metal hole saw
    • Speed Slot features a staircase design for easy plug removal
    • Up to 2X Life in Metal Cutting
    • Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process