Lenox 1772013 Speed Slot® Bi-Metal Hole Saw Blister Pack, 3-5/8 in. | Graybar Store
     
Lenox - Speed Slot® Bi-Metal Hole Saw Blister Pack, 3-5/8 in. - 1772013
+ / - Hover over image to Zoom
Other Views

    Speed Slot® Bi-Metal Hole Saw Blister Pack, 3-5/8 in.

    Manufacturer: Lenox
    Manufacturer #: 1772013
    SKU: 25382531
    $19.39
    Checking Pricing
         
    Hole Diameter:3-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1772013
    • UNSPSC 27112826
    • Hole Diameter 3-5/8 in.
    • Materials High Speed Steel
    • For Use With Stainless Steel, Mild Steel, Cast-Iron, Copper, Brass, Aluminum, Plastics, Wood, Composition Board
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3-5/8-inch Speed Slot® bi-metal hole saw
    • Provides added durability
    • For optimum performance in wood & metal
    • Unique tooth configuration
    • Resists tooth strippage
    • Use standard arbor