Jonard Tools ASW-R716 Speed Ratchet Wrench 7/16 in. | Graybar Store
     
Jonard Tools - Speed Ratchet Wrench 7/16 in. - ASW-R716
+ / - Hover over image to Zoom
Other Views

    Speed Ratchet Wrench 7/16 in.

    Manufacturer: Jonard Tools
    Manufacturer #: ASW-R716
    SKU: 25406560
    $17.14
    Checking Pricing
         
    Diameter (Inches):7/16
    No. of Pieces:1 pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # ASW-R716
    • Type Angled Head Speed
    • Diameter (Inches) 7/16
    • Materials Chrome Vanadium Steel
    • No. of Pieces 1 pc.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ratching speed wrench measures 7/16 inch on each end.
    Ratcheting Speed Wrench 7/16 inch (works on F Connectors). Speed head makes tightening and loosening quick and easy while the ratcheting box end offers 12 points of contact. Chrome plated polished to a high gloss finish and made of chrome vanadium steel. Combination wrench measures 7/16 inch at both ends. This is the perfect tool for cable and satellite installers. Designed to work on F Connectors on splitters and all 7/16 inch connections.