Hubbell Wiring Device - Kellems HBL1557L Specification Grade 20A 120/277V Momentary Contact 3-Position Center OFF Locking Switch, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Specification Grade 20A 120/277V Momentary Contact 3-Position Center OFF Locking Switch, Black - HBL1557L
+ / - Hover over image to Zoom
Other Views

    Specification Grade 20A 120/277V Momentary Contact 3-Position Center OFF Locking Switch, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1557L
    SKU: 93169171
    $47.42
    Checking Pricing
         
    Color:Black
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1557L
    • Color Black
    • Amperage 20A
    • UNSPSC 39122224
    Product Overview:
    Specification Grade momentary contact 20A 120/277V 3-position (center OFF) 2-circuit back and side-wired single-pole switch with black key guide.