Belden IMSA14-5/19-1-STR-BED-CUT REEL 601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum, 14 AWG, 5 Conductor | Graybar Store
     
Belden - 601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum, 14 AWG, 5 Conductor - IMSA14-5/19-1-STR-BED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum, 14 AWG, 5 Conductor

    Manufacturer: Belden
    Manufacturer #: IMSA14-5/19-1-STR-BED-CUT REEL
    SKU: 25215467
    $0.76
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:5
    Alternate Manufacturer Part No.:601204
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # IMSA14-5/19-1-STR-BED-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 5
    • Type Non-Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 601204
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Nylon, PVC
    • ECCN EAR99
    Product Overview:
    601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum