Intermatic T104-20 Specialty Mechanical Water Heater Time Switch | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Intermatic - Specialty Mechanical Water Heater Time Switch - T104-20
+ / - Hover over image to Zoom
Other Views

    Specialty Mechanical Water Heater Time Switch

    Manufacturer: Intermatic
    Manufacturer #: T104-20
    SKU: 88138705
    $116.31
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:2 HP @ 120 V, 5 HP @ 240 V
    Switch Type:DPST
    HP Rating:2 at 125 V AC hp; 5 at 240 V
    Color:Grey
    Use With:T100 Series
    Amps:40A
    Voltage (Volts):208 to 277 V
    Additional Features:Features: Convenient external override switch (WH40 only), Includes 3 sets of ON/OFF trippers, 1 Year Warranty
    Mounting Type:Wall Mount
    Size:5 LENGTH X 3 WIDTH X 7-3/4 HEIGHT IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T104-20
    • Color Grey
    • Size 5 LENGTH X 3 WIDTH X 7-3/4 HEIGHT IN
    • Voltage (Volts) 208 to 277 V
    • Application Commercial, Industrial, Residential, Indoor, HVACR
    • Type Electromechanical
    • UNSPSC 39122208
    • Additional Features Features: Convenient external override switch (WH40 only), Includes 3 sets of ON/OFF trippers, 1 Year Warranty
    • Amps 40A
    • Clock Motor Voltage 2 HP @ 120 V, 5 HP @ 240 V
    • Connection Type Teeter Type
    • Contact Configuration 1 NO/1 NC
    • Enclosure Type (Nema) NEMA 1
    • Energy Controls Mechanical 24 Hour Timer
    • HP Rating 2 at 125 V AC hp; 5 at 240 V
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 1
    • No. of Poles 1
    • Switch Type DPST
    • Temperature Rating -40 to 54°C
    • Use With T100 Series
    • SKU Spec Sheet
      T104-20 Specification Sheet
      T104-20 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The NEMA 1 - 208-277 V DPST "Little Grey Box" This Mechanical Water Heater Time Switch regulates electric water heaters. Daily operation can be set with trippers from 1 to 23 hours.
    The NEMA 1 - 208-277 V DPST "Little Grey Box" This Mechanical Water Heater Time Switch regulates electric water heaters. Daily operation can be set with trippers from 1 to 23 hours.