Intermatic GM40AV-QW Specialty Auto Voltage Time Switch, 7 Day | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Intermatic - Specialty Auto Voltage Time Switch, 7 Day - GM40AV-QW
+ / - Hover over image to Zoom
Other Views

    Specialty Auto Voltage Time Switch, 7 Day

    Manufacturer: Intermatic
    Manufacturer #: GM40AV-QW
    SKU: 25466535
    $249.26
    Checking Pricing
         
    Amps:10A
    Switch Type:1DPDT
    Voltage (Volts):120 to 277
    No. of Indicators:(2) Power/Status LED
    Time Cycle:7 day
    Enclosure Type (Nema):NEMA 3R
    Color:Grey
    Clock Motor Voltage:1 HP @ 120 V
    Use With:GM40AV Series
    HP Rating:1 hp; 2 hp
    Additional Features:Power and Status LED Indicators, 96 Captive Trippers Enable 48 ON/OFF Operations each Day.
    Mounting Type:Wall Mount
    Size:8.88 HEIGHT X 6.61 WIDTH X 3 DEPTH IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # GM40AV-QW
    • Color Grey
    • Size 8.88 HEIGHT X 6.61 WIDTH X 3 DEPTH IN
    • Voltage (Volts) 120 to 277
    • Application General Purpose, Lighting, HVACR, Pumps, Motors, Fans, Access Controls, Agricultural, Indoor/Outdoor
    • Type Electromechanical Auto-Voltage
    • UNSPSC 39122208
    • Additional Features Power and Status LED Indicators, 96 Captive Trippers Enable 48 ON/OFF Operations each Day.
    • Amps 10A
    • Clock Motor Voltage 1 HP @ 120 V
    • Connection Type Screw Box Lug
    • Contact Configuration 2 NO/2 NC
    • Enclosure Type (Nema) NEMA 3R
    • HP Rating 1 hp; 2 hp
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 3R
    • No. of Poles 2
    • Switch Type 1DPDT
    • Temperature Rating -20 to 55°C
    • Time Cycle 7 day
    • Timer Range 2 HR - 7 DAYS
    • Use With GM40AV Series
    • No. of Indicators (2) Power/Status LED
    • SKU Spec Sheet
      GM40AV-QW Specification Sheet
      GM40AV-QW Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    GM40AV Series Specialty Auto Voltage Time Switch, Gray, Voltage (Volts): 120 to 277 V AC, Amps: 10 (Ballast) A; 2 (Tungsten) A; 30 (Resistive) A; 40 (Resistive) A, Clock Motor Voltage: 120 to 277 V, Switch Type: DPDT
    The 7-Day Electromechanical, 40A, SPDT/DPDT, Auto-Voltage, NEMA 3R Outdoor Plastic Enclosure, Battery back-up 40 Amp Auto-Voltage Time Switch is a universal electromechanical control, which automatically detects the input voltage without the use of a DIP