Valcom V-9804 Speaker Mounting Bracket for V-1440, Black | Graybar Store
     
Valcom - Speaker Mounting Bracket for V-1440, Black - V-9804
+ / - Hover over image to Zoom
Other Views

    Speaker Mounting Bracket for V-1440, Black

    Manufacturer: Valcom
    Manufacturer #: V-9804
    SKU: 96000255
    $22.57
    Checking Pricing
         
    Dimensions:5.8 in. H x 2.75 in. W x 2.05 in. D (14.732 cm x 6.985 cm x 5.207 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9804
    • Dimensions 5.8 in. H x 2.75 in. W x 2.05 in. D (14.732 cm x 6.985 cm x 5.207 cm)
    • UNSPSC 31162500
    • Color / Finish Black
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mounting bracket for V-1080 and V-1090 FlexHorn and V-1440 Signature Series Monitor Speakers.
    • Black, Heavy Gauge Metal Construction with Plastic Knob
    • Allows For Versatile Mounting
    • Included With Valcom FlexHorn (V-1080, V-1090)
    • Optional For Signature Series Monitor Speakers (V-1440)