L. H. Dottie SPD114 Boring Bit, 1-1/4 x 6 in. | Graybar Store
     
L. H. Dottie - Boring Bit, 1-1/4 x 6 in. - SPD114
+ / - Hover over image to Zoom
Other Views

    Boring Bit, 1-1/4 x 6 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SPD114
    SKU: 93159982
    $10.92
    Checking Pricing
         
    Additional Features:Features: Cold Forged, Machine Finish Cutting Groove, Rust Protection, Wing Tip Design, Precision Ground Hex Shank
    Shank Type:Hex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SPD114
    • Application For Boring Hardwoods, Softwood, Plywood And Drywall
    • Type Spade Drill Bit
    • UNSPSC 27111539
    • Additional Features Features: Cold Forged, Machine Finish Cutting Groove, Rust Protection, Wing Tip Design, Precision Ground Hex Shank
    • Materials Cold Forged Steel
    • Shank Type Hex
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SPD114 PC 6270 Spade Drill Bit, 1-1/4 IN Bit Diameter, 6 IN Overall Length, Drill Size: 1-1/4 IN, Hex Shank, For Boring Hardwoods, Softwood, Plywood And Drywall