Brady SPC100 SPC Oil Only Absorbent Pad, 15 in. x 19 in. | Graybar Store
     
Brady - SPC Oil Only Absorbent Pad, 15 in. x 19 in. - SPC100
+ / - Hover over image to Zoom
Other Views

    SPC Oil Only Absorbent Pad, 15 in. x 19 in.

    Manufacturer: Brady
    Manufacturer #: SPC100
    SKU: 25154783
    $94.99
    Checking Pricing
         
    Color:White
    Dimensions:15 in W x 19 in L
    Flame Retardant:Fire-Resistant
    Material:Dimpled; Medium-Linting
    Package Quantity:Bale of 100 Pads
    Size:35 Gal Absorbency Capacity
    Use With:Oil Only
    Additional Features:Fire-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # SPC100
    • Color White
    • Dimensions 15 in W x 19 in L
    • Size 35 Gal Absorbency Capacity
    • Type Heavy Absorbency
    • UNSPSC 47131909
    • Additional Features Fire-Resistant
    Product Overview:
    Convenient and cost-effective, the original SPC® absorbent from Brady® is a popular oil only line for industrial or marine use.
    Hydrophobic nature makes it ideal for outdoor applications. Heavier bonded to enhance strength and reduce linting. 1-ply, dimpled, perfed, heavy weight pad. For use with oil and petroleum based fluids. MAXX means greater performance without the extra weight.