L. H. Dottie SPD34 Spade Drill Bit, 3/4 x 6 in. | Graybar Store
     
L. H. Dottie - Spade Drill Bit, 3/4 x 6 in. - SPD34
+ / - Hover over image to Zoom
Other Views

    Spade Drill Bit, 3/4 x 6 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SPD34
    SKU: 93159986
    $9.40
    Checking Pricing
         
    Length:6 in.
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SPD34
    • Size 3/4 in.
    • UNSPSC 27111539
    • Length 6 in.
    • Materials Steel
    • For Use With Hardwoods, Softwood, Plywood, Drywall
    • SKU Spec Sheet
      SPD34 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SPD34 PC 6270 Spade Drill Bit, 3/4 IN Bit Diameter, 6 IN Overall Length, Drill Size: 3/4 IN, Hex Shank, For Boring Hardwoods, Softwood, Plywood And Drywall