Siemon SPA6-S15-04 Copper Patch Cables, 15 ft., Grey, Shielded, Cat 6A | Graybar Store
     
Siemon - Copper Patch Cables, 15 ft., Grey, Shielded, Cat 6A - SPA6-S15-04
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Grey, Shielded, Cat 6A

    Manufacturer: Siemon
    Manufacturer #: SPA6-S15-04
    SKU: 25960171
    $24.25
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Shielding:Shielded
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # SPA6-S15-04
    • Color Grey
    • Shielding Shielded
    • Length 15 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, 15 ft, Grey, Shielded