L. H. Dottie SP812 No. 8 x 1/2 in. Zinc Plated Steel Sharpeez Metal Piercing Hex Washer Head Slotted Screws (100) | Graybar Store
     
L. H. Dottie - No. 8 x 1/2 in. Zinc Plated Steel Sharpeez Metal Piercing Hex Washer Head Slotted Screws (100) - SP812
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1/2 in. Zinc Plated Steel Sharpeez Metal Piercing Hex Washer Head Slotted Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SP812
    SKU: 25322073
    $3.71
    Checking Pricing
         
    Screw Size:#8
    Length:1/2 in.
    Packaging:100
    Additional Features:Metal Piercing, Invincibox
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SP812
    • UNSPSC 31161506
    • Additional Features Metal Piercing, Invincibox
    • Head Type Hex Washer Head
    • Length 1/2 in.
    • Materials Zinc Plated Steel
    • Screw Size #8
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Sharpeez zinc plated steel No. 8 x 1/2 in. metal piercing hex washer head slotted screws. Package of 100.
    Sharpeez screws are metal piercing and will tap their own mating threads. Hex washer slotted head. Length is determined from base of the fastener head. Used for framing, electrical, plumbing and sheet metal applications.