Pass and Seymour (Legrand) SP8-W Wallplate Without Line, 1-Gang, (1) Duplex Receptacle, Thermoset Plastic, White | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate Without Line, 1-Gang, (1) Duplex Receptacle, Thermoset Plastic, White - SP8-W
+ / - Hover over image to Zoom
Other Views

    Wallplate Without Line, 1-Gang, (1) Duplex Receptacle, Thermoset Plastic, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SP8-W
    SKU: 89006729
    $0.66
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:1-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SP8-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    Product Overview:
    Wallplate Without Line, 1-Gang, (1) Duplex Receptacle, Thermoset Plastic, White
    Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light