Rutherford Controls (Dormakaba USA) SP710 X 40 Hardware, 1/4 x 1 x 9-3/8 in | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 1/4 x 1 x 9-3/8 in - SP710 X 40
+ / - Hover over image to Zoom
Other Views

    Hardware, 1/4 x 1 x 9-3/8 in

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: SP710 X 40
    SKU: 25074119
    $26.43
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Hardware Included
    Size:1/4 x 1 x 9-3/8 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # SP710 X 40
    • Size 1/4 x 1 x 9-3/8 in
    • UNSPSC 46171500
    • Additional Features Mounting Hardware Included
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hardware, Mounting Hardware Included, 1/4 x 1 x 9-3/8 in