Panduit SP6X88P-C Cat 6A Modular Plug, 8C8P | Graybar Store
     
Panduit - Cat 6A Modular Plug, 8C8P - SP6X88P-C
+ / - Hover over image to Zoom
Other Views

    Cat 6A Modular Plug, 8C8P

    Manufacturer: Panduit
    Manufacturer #: SP6X88P-C
    SKU: 25641330
    $3.60
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
    Plug Configuration:8-Position
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SP6X88P-C
    • Color Clear
    • UNSPSC 43223301
    Product Overview:
    8-position, 8-wire modular plug, for use with Panduit 24 AWG or stranded Category 6A UTP patch cable.