Hubbell Premise Wiring SP6A Modular Plugs, Solid, 26 to 23 AWG | Graybar Store
     
Hubbell Premise Wiring - Modular Plugs, Solid, 26 to 23 AWG - SP6A
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, Solid, 26 to 23 AWG

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SP6A
    SKU: 25943754
    $20.53
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid
    Wire Size:26 to 23 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SP6A
    • Wire Type Solid
    • UNSPSC 39121444
    • Conductor Type Solid
    • Wire Size 26 to 23 AWG
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 6A, Solid, 26-23 AWG