Panduit SP628-C Modular Plugs, RJ-45, Solid, Stranded, 100 per Package, 1000 per Package, 8 Position, Indoor, 28 AWG | Graybar Store
     
Panduit - Modular Plugs, RJ-45, Solid, Stranded, 100 per Package, 1000 per Package, 8 Position, Indoor, 28 AWG - SP628-C
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, RJ-45, Solid, Stranded, 100 per Package, 1000 per Package, 8 Position, Indoor, 28 AWG

    Manufacturer: Panduit
    Manufacturer #: SP628-C
    SKU: 25645661
    $3.01
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid, Stranded
    Packaging:100 per Package, 1000 per Package
    Plug Configuration:8-Position
    Plug Type:8 Position
    Plug Use:Indoor
    Wire Size:28 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SP628-C
    • Plug Type 8 Position
    • Plug Use Indoor
    • Connector Type RJ-45
    • Wire Type Solid, Stranded
    • UNSPSC 43223301
    • Conductor Type Solid, Stranded
    • Plug Configuration 8-Position
    • Wire Size 28 AWG
    • Packaging 100 per Package, 1000 per Package
    • SKU Spec Sheet
      SP628-C Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Cat 6, Cat 6a, RJ45, Solid, Stranded, 100 per Package, 1000 per Package, 8-Position, Indoor