Burndy SP14BG25 SP14BG25 | Graybar Store
Burndy - SP14BG25 - SP14BG25
+ / - Hover over image to Zoom
Other Views

    SP14BG25

    Manufacturer: Burndy
    Manufacturer #: SP14BG25
    SKU: 25250600
    $0.00
    Checking Pricing
         
    Wire Size:16 - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # SP14BG25
    • UNSPSC 39121449
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Electrolytic Copper Butt Splice, 16 - 14 AWG, 600 V, Tin Plated