Burndy SP10BG25 SP10BG25 | Graybar Store
Burndy - SP10BG25 - SP10BG25
+ / - Hover over image to Zoom
Other Views

    SP10BG25

    Manufacturer: Burndy
    Manufacturer #: SP10BG25
    SKU: 25250677
    $7.17
    Checking Pricing
         
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # SP10BG25
    • UNSPSC 39121449
    • Insulation Material Vinyl
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • For Use With Copper
    • SKU Spec Sheet
      SP10BG25 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Electrolytic Copper Butt Splice, 12 - 10 AWG, 600 V,Tin Plated