Thomas and Betts SP B 905 10 BLK Kindorf® T-Slot Channel, 10 ft. | Graybar Store
     
Thomas and Betts - Kindorf® T-Slot Channel, 10 ft. - SP B 905 10 BLK
+ / - Hover over image to Zoom
Other Views

    Kindorf® T-Slot Channel, 10 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: SP B 905 10 BLK
    SKU: 93198678
    $195.97
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Black
    Length:10 ft.
    Slot Size:9/16 Inch
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SP B 905 10 BLK
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Black
    • Length 10 ft.
    • Width 1-1/2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 9/16 Inch
    Product Overview:
    Channel, Length 10 Feet, Width 1-1/2 Inch, 9/16 Inch Holes, Black Finish Steel, Standard Package Quantity 600
    Channel, Length 10 Feet, Width 1-1/2 Inch, 9/16 Inch Holes, Black Finish Steel, Standard Package Quantity 600