General Cable 8C18FS-CMR-GY-RB-GCC Electronic Cable, Riser, Flexfoil Shield, Flexguard PVC Insulation, 18 AWG, 8 Conductor, 1000 ft. Box | Graybar Store
     
General Cable - Electronic Cable, Riser, Flexfoil Shield, Flexguard PVC Insulation, 18 AWG, 8 Conductor, 1000 ft. Box - 8C18FS-CMR-GY-RB-GCC
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Riser, Flexfoil Shield, Flexguard PVC Insulation, 18 AWG, 8 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 8C18FS-CMR-GY-RB-GCC
    SKU: 22086409
    $441.57
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:500 ft.
    No. of Conductors:8
    Cable Type:Riser
    Alternate Manufacturer Part No.:E2038S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 8C18FS-CMR-GY-RB-GCC
    • Cable Type Riser
    • No. of Conductors 8
    • Type Multi-Conductor Cable
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E2038S
    • Brand Carol®
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 500 ft.
    • Shielded Aluminum Foil Polyester
    • SKU Spec Sheet
      8C18FS-CMR-GY-RB-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carol® Sound, Alarm And Security Cable, No. of Conductors: 8, Conductor Size: 18 AWG, Riser, Bare Copper, PVC