General Cable 8C22FS-CMP-NA-RBFG-GCC Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 22 AWG, 8 Conductor, 1000 ft. Reel | Graybar Store
     
General Cable - Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 22 AWG, 8 Conductor, 1000 ft. Reel - 8C22FS-CMP-NA-RBFG-GCC
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 22 AWG, 8 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 8C22FS-CMP-NA-RBFG-GCC
    SKU: 22086362
    $277.01
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    Length:1000 ft.
    No. of Conductors:8
    Cable Type:Plenum
    Alternate Manufacturer Part No.:E2108S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 8C22FS-CMP-NA-RBFG-GCC
    • Cable Type Plenum
    • No. of Conductors 8
    • Application Sound/Alarm, Security
    • Type Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E2108S
    • Brand Carol®
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Flexguard PVC
    • Jacket Material Flexguard PVC
    • Length 1000 ft.
    • Shielded Aluminum Polyester Foil
    • SKU Spec Sheet
      8C22FS-CMP-NA-RBFG-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carol® Sound, Alarm And Security Cable, No. of Conductors: 8, Conductor Size: 22 AWG, Plenum, Bare Copper, PVC