Superior Essex 6ANP4P24-PK-R-ESS-PV-FH 6H-272-CA - 10Gain® Category 6A Non-Plenum Cable, Pink, 1000 Ft Reel | Graybar Store
     
Superior Essex - 6H-272-CA - 10Gain® Category 6A Non-Plenum Cable, Pink, 1000 Ft Reel - 6ANP4P24-PK-R-ESS-PV-FH
+ / - Hover over image to Zoom
Other Views

    6H-272-CA - 10Gain® Category 6A Non-Plenum Cable, Pink, 1000 Ft Reel

    Manufacturer: Superior Essex
    Manufacturer #: 6ANP4P24-PK-R-ESS-PV-FH
    SKU: 25697422
    $834.12
    Checking Pricing
         
    No. of Pairs:4
    Packaging:1000 ft Reel
    Alternate Manufacturer Part No.:6H-272-CA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6ANP4P24-PK-R-ESS-PV-FH
    • Category Cat 6A
    • Type Indoor Cable
    • Alternate Manufacturer Part No. 6H-272-CA
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    10Gain® 6H-272 Solid Annealed Copper, Packaging: 1000 ft Reel, No. of Pairs: 4, Flame Retardant PVC, Gauge: 23 AWG