Superior Essex AD-50P24-AL-22-ESS-CUT REEL 01-100-40 - SEALPIC® Outside Plant Cable, 50-Pair, Cut Reel | Graybar Store
     
Superior Essex - 01-100-40 - SEALPIC® Outside Plant Cable, 50-Pair, Cut Reel - AD-50P24-AL-22-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    01-100-40 - SEALPIC® Outside Plant Cable, 50-Pair, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: AD-50P24-AL-22-ESS-CUT REEL
    SKU: 25107433
    $1.94
    Checking Pricing
         
    Additional Features:Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Color:Black
    No. of Pairs:50
    Alternate Manufacturer Part No.:01-100-40
    Package:5000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # AD-50P24-AL-22-ESS-CUT REEL
    • Color Black
    • UNSPSC 26121600
    • Additional Features Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    • Alternate Manufacturer Part No. 01-100-40
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 50
    • Package 5000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SEALPIC® 50-pair outside plant cable. Manufacturer's part number 01-100-40.
    • Applications: Lashed Aerial and Pressurized underground conduit
    • Twisted into pairs with vary lay lengths
    • Core wrap
    • Black, polyethylene jacket
    • Minimize Crosstalk
    • Provides thermal protection
    • Provides a tough protective covering design to withstand exposure to direct sunlight