Superior Essex 3P200P24-GY-R-ESS-PP-CUT REEL 18-A99-36 - Category 3 Plenum 200-Pair Cable, Grey Cut Reel | Graybar Store
     
Superior Essex - 18-A99-36 - Category 3 Plenum 200-Pair Cable, Grey Cut Reel - 3P200P24-GY-R-ESS-PP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    18-A99-36 - Category 3 Plenum 200-Pair Cable, Grey Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 3P200P24-GY-R-ESS-PP-CUT REEL
    SKU: 25106681
    $10.25
    Checking Pricing
         
    Color:Grey
    No. of Pairs:200
    Package:Cut to Length
    Cable Type:Indoor
    Alternate Manufacturer Part No.:18-A99-36
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3P200P24-GY-R-ESS-PP-CUT REEL
    • Cable Type Indoor
    • Color Grey
    • Category Cat 3
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 18-A99-36
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low-Smoke PVC
    • No. of Pairs 200
    • Package Cut to Length
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey category 3 plenum 200-pair cable. Manufacturer's part number 18-A99-36.
    • Plenum rated
    • Suitable for 10 Mbps 10BASE-T ethernet
    • For voice and data
    • No kinking of outer jacket
    • 24 AWG solid bare annealed copper