Superior Essex F8-6P24-AL-38-ESS-CUT REEL 01-092-38 - SEALPIC®-84 Outside Plant Cable | Graybar Store
     
Superior Essex - 01-092-38 - SEALPIC®-84 Outside Plant Cable - F8-6P24-AL-38-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    01-092-38 - SEALPIC®-84 Outside Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: F8-6P24-AL-38-ESS-CUT REEL
    SKU: 22065114
    $1.00
    Checking Pricing
         
    Additional Features:Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:6
    Alternate Manufacturer Part No.:01-092-38
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # F8-6P24-AL-38-ESS-CUT REEL
    • Color Black
    • UNSPSC 26121600
    • Additional Features Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    • Alternate Manufacturer Part No. 01-092-38
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 6
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SEALPIC® 01-092 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 6, Polyethylene, Gauge: 24 AWG