Ideal Industries 61-065 Vol-Test® Voltage Tester, 100 to 600V AC/DC | Graybar Store
     
Ideal Industries - Vol-Test® Voltage Tester, 100 to 600V AC/DC - 61-065
+ / - Hover over image to Zoom
Other Views

    Vol-Test® Voltage Tester, 100 to 600V AC/DC

    Manufacturer: Ideal Industries
    Manufacturer #: 61-065
    SKU: 88136251
    $55.23
    Checking Pricing
         
    Display Type:LED; Neon Lamps
    Standard:C/US UL Listed, CAT III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-065
    • Type Solenoid
    • UNSPSC 41113637
    • Brand Vol-Test
    • Display Type LED; Neon Lamps
    Product Overview:
    Solenoid Voltage Tester, Display Type: LED; Neon Lamps, For Use With: Solenoid Voltage Tester
    IDEAL, Voltage Tester, Vol-Test, Solenoid, Voltage Rating: 600 V, Warranty: 2 year. Features: Extremely Rugged And Reliable; Solenoid Indicator And Neon Test Lamp Provide Double Protection; Tests 80V To 600V AC/DC (25 to 60Hz); Independent Circuitry Provides A Built-In Backup Safety System; Replaceable Leads With Shielded Probe Tips; 2-Year Warranty; CAT III - 600V; Warranty: 2 year