Square D (Schneider Electric) ATS48C17Y Soft Starter | Graybar Store
Square D (Schneider Electric) - Soft Starter - ATS48C17Y
+ / - Hover over image to Zoom
Other Views

    Soft Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATS48C17Y
    SKU: 22053812
    $5,521.01
    Checking Pricing
         
    Voltage Rating:208 to 690 V
    Output Amperage:170 A
    Use With:Asynchronous Motors
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATS48C17Y
    • UNSPSC 39121521
    • Output Amperage 170 A
    • Use With Asynchronous Motors
    Product Overview:
    Altistart® ATS48 Soft Starter, Voltage Rating: 208 to 690 V, Output Amperage: 170 A