Square D (Schneider Electric) Socket, RXG1/2 Series Relays | Graybar Store
     
Square D (Schneider Electric) - Socket, RXG1/2 Series Relays
+ / - Hover over image to Zoom
Other Views

    Socket, RXG1/2 Series Relays

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Packaging
    Amperage Rating
    Use With
    Voltage Rating
    Price
    RGZE1S35M
    25719958
    10 per Pack
    10 A
    Relays
    250 V
    $
    3
    .55
    /
    EA
    25719958
    Packaging
    10 per Pack
    Amperage Rating
    10 A
    Use With
    Relays
    Voltage Rating
    250 V
    $
    3
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RGZE1S48M
    25719959
    10 per Pack
    5 A
    Relays
    250 V
    $
    5
    .98
    /
    EA
    25719959
    Packaging
    10 per Pack
    Amperage Rating
    5 A
    Use With
    Relays
    Voltage Rating
    250 V
    $
    5
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25719958 SKU, 25719958 ANALYTICS...
    Use With
    Relays
    Voltage Rating
    250 V
    Price
    $
    3
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25719959 SKU, 25719959 ANALYTICS...
    Use With
    Relays
    Voltage Rating
    250 V
    Price
    $
    5
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available