Corning SOC-ST-900-SM Field-Installable, Mechanical Splice, ST, Fuse-On, Blue, Composite, Singlemode (OS2), 1 per Package, =-55 dB | Graybar Store
     
Corning - Field-Installable, Mechanical Splice, ST, Fuse-On, Blue, Composite, Singlemode (OS2), 1 per Package, =-55 dB - SOC-ST-900-SM
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Mechanical Splice, ST, Fuse-On, Blue, Composite, Singlemode (OS2), 1 per Package, =-55 dB

    Manufacturer: Corning
    Manufacturer #: SOC-ST-900-SM
    SKU: 25501400
    $19.17
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Ferrule:Composite
    Fiber Category:Singlemode (OS2)
    Housing Boot Color:Blue
    Packaging:1 per Package
    Rating:=-55 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # SOC-ST-900-SM
    • Color Blue
    • Connector Type ST
    • Type Field-Installable
    • Ferrule Composite
    • Fiber Category Singlemode (OS2)
    • Rating =-55 dB
    • Technology Fuse-On
    • Accessory Type Mechanical Splice
    • Packaging 1 per Package
    • Housing Boot Color Blue
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Field-Installable, Mechanical Splice, ST, Fuse-On, Blue, Composite, Singlemode (OS2), 1 per Pack, =-55 dB