Corning SOC-SC-2MM-OM4 Field-Installable, Mechanical Splice, SC, Fuse-On, Aqua, Composite, Multimode 50 µm (OM2/OM3/OM4), 1 per Package, =-30 dB | Graybar Store
     
Corning - Field-Installable, Mechanical Splice, SC, Fuse-On, Aqua, Composite, Multimode 50 µm (OM2/OM3/OM4), 1 per Package, =-30 dB - SOC-SC-2MM-OM4
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Mechanical Splice, SC, Fuse-On, Aqua, Composite, Multimode 50 µm (OM2/OM3/OM4), 1 per Package, =-30 dB

    Manufacturer: Corning
    Manufacturer #: SOC-SC-2MM-OM4
    SKU: 25501391
    $17.35
    Checking Pricing
         
    Quick Order:Y
    Color:Aqua
    Ferrule:Composite
    Fiber Category:Multimode 50 µm (OM2/OM3/OM4)
    Housing Boot Color:Aqua
    Packaging:1 per Package
    Rating:=-30 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # SOC-SC-2MM-OM4
    • Color Aqua
    • Connector Type SC
    • Type Field-Installable
    • Ferrule Composite
    • Fiber Category Multimode 50 µm (OM2/OM3/OM4)
    • Rating =-30 dB
    • Technology Fuse-On
    • Accessory Type Mechanical Splice
    • Packaging 1 per Package
    • Housing Boot Color Aqua
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Field-Installable, Mechanical Splice, SC, Fuse-On, Aqua, Composite, Multimode 50 µm (OM2 / OM3 / OM4), 1 per Pack, =-30 dB