Holophane SO-218 Lampholder Extension, Mogul Base, 4k Rated, 20 in. Leads | Graybar Store
     
Holophane - Lampholder Extension, Mogul Base, 4k Rated, 20 in. Leads - SO-218
+ / - Hover over image to Zoom
Other Views

    Lampholder Extension, Mogul Base, 4k Rated, 20 in. Leads

    Manufacturer: Holophane
    Manufacturer #: SO-218
    SKU: 88133959
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:4k Rated
    Lamp Base:Mogul (E39) Base
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holophane
    • Manufacturer # SO-218
    • Additional Features 4k Rated
    • Lamp Base Mogul (E39) Base
    • Country of Origin CN - China
    Product Overview:
    SO-218 is a 4k rated mogul base socket with 20 inch leads, and mounts with screws.