Erico (nVent) SNSW37 Electrogalvanized Steel SNSW Series Flanged Nut, Rod Size 3/8 in. | Graybar Store
     
Erico (nVent) - Electrogalvanized Steel SNSW Series Flanged Nut, Rod Size 3/8 in. - SNSW37
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel SNSW Series Flanged Nut, Rod Size 3/8 in.

    Manufacturer: Erico (nVent)
    Manufacturer #: SNSW37
    SKU: 25811978
    $4.25
    Checking Pricing
         
    Size:3/8 in. (Rod)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # SNSW37
    • Size 3/8 in. (Rod)
    • UNSPSC 31161708
    Product Overview:
    Electrogalvanized Steel SNSW Series Flanged Nut, Rod Size 3/8 in., Wrench Size 3/4 in., Static Load 300 lb.
    • Ideal For Retrofit Projects, Such as Trapeze Installations, Where Disassembly of the System is Not Desired
    • Use as a Stopper When Installing CADDY ROD LOCK Assemblies
    • Can be Easily Installed, Removed and Repositioned at Any Location Along the Threaded Rod
    • Ready to Use Out of the Box and Eliminates Multiple Pieces of Standard Hardware
    • Functions as a Hex Nut and Flat Washer Combined
    • Washer is Wide Enough to Work With Standard Strut Channel Profiles
    • For Use on Plain and Electro Zinc Plated Hardware Only