Belden SNS1P6U-50R Coax Adapters, Splices and Splitters, Compression, F-Type, RG-6, Grey, 1-Piece | Graybar Store
     
Belden - Coax Adapters, Splices and Splitters, Compression, F-Type, RG-6, Grey, 1-Piece - SNS1P6U-50R
+ / - Hover over image to Zoom
Other Views

    Coax Adapters, Splices and Splitters, Compression, F-Type, RG-6, Grey, 1-Piece

    Manufacturer: Belden
    Manufacturer #: SNS1P6U-50R
    SKU: 25216835
    $40.15
    Checking Pricing
         
    Quick Order:Y
    Cable Type:RG-6
    Adapter Type:F-Type
    Coax Size:RG-6
    Color:Grey
    Construction:1-Piece
    Packaging:1000 (OuterPack) per Package, 50 (Inner Pack) per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # SNS1P6U-50R
    • Cable Type RG-6
    • Coax Size RG-6
    • Color Grey
    • Construction 1-Piece
    • Termination Style Compression
    • UNSPSC 39121414
    • Adapter Type F-Type
    • Packaging 1000 (OuterPack) per Package, 50 (Inner Pack) per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression, RG-6, F-Type, Grey, 1-Piece, 50 per Package
    Y