Belden SNS1P6RMG Coax Adapters, Splices and Splitters, Compression, RG-6, Green, Male, 1-Piece | Graybar Store
     
Belden - Coax Adapters, Splices and Splitters, Compression, RG-6, Green, Male, 1-Piece - SNS1P6RMG
+ / - Hover over image to Zoom
Other Views

    Coax Adapters, Splices and Splitters, Compression, RG-6, Green, Male, 1-Piece

    Manufacturer: Belden
    Manufacturer #: SNS1P6RMG
    SKU: 22106130
    $2.49
    Checking Pricing
         
    Quick Order:Y
    Cable Type:RG-6
    Coax Size:RG-6
    Color:Green
    Gender:Male
    Construction:1-Piece
    Packaging:50 (Inner Pack) per Package, 500 (OuterPack) per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # SNS1P6RMG
    • Cable Type RG-6
    • Coax Size RG-6
    • Color Green
    • Construction 1-Piece
    • Gender Male
    • Termination Style Compression
    • UNSPSC 39121414
    • Packaging 50 (Inner Pack) per Package, 500 (OuterPack) per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Compression, RG-6, Green, Male, 1-Piece, 50 per Package
    Y